Motion
PSFM3545-35
Linear Sleeve Bearing - PSFM Series, 1.3750 in Shaft Diameter, 45 mm Outside Diameter, 1.3750 in Overall Length, Closed
Mi Item #02588278
MFR #PSFM3545-35
Price$154.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 1.3750 in Shaft Diameter, 45 mm Outside Diameter, 1.3750 in Overall Length, Closed
Mi Item #02588278
MFR #PSFM3545-35

Mfr description
PSFM3545-35 METRIC FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.69/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Height
    35 mm, 1.3780 in
  • Overall Length
    1.3750 in
  • Overall Width
    1.3780 in, 35 mm
  • Shaft Diameter  
    1.3750 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    PSFM
  • Type
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)