Motion
RA1006
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 100 ton Capacity, 6.2500 in Stroke, 11.750 in Retracted, 18.000 in Extended
MI ITEM #02588358
MFR #RA1006
Price$6,049.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 100 ton Capacity, 6.2500 in Stroke, 11.750 in Retracted, 18.000 in Extended
MI ITEM #02588358
MFR #RA1006

Mfr description
RA1006 SINGLE ACTING,100TON,4.13"D ROD
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,049.99/each

Specifications

Dimensions

  • Base to Port
    1.188 in
  • Bore Size
    5.125 in
  • Extended Height
    18.000 in
  • Lowered Height
    11.75000 in
  • Maximum Height
    18.0000 in
  • Outside Diameter
    7.375 in
  • Piston Rod Diameter  
    4.125 in
  • Plunger Diameter
    4.1300 in
  • Retracted Height
    11.750 in
  • Stroke  
    6.2500 in
  • Weight
    49.90 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    20.620 in²
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    129.000 in³
  • Piston Rod Protrusion
    0.125 in
  • Piston Stroke
    6.2500 in
  • Series / Type
    RA
  • Tons at 10000 psi
    103.10 ton
  • Type
    Single Acting - Spring Return

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)