Motion
10-150
Utility Knife or Razor Blade - Snap-Off
Mi Item #02588361
MFR #10-150
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Snap-Off
Mi Item #02588361
MFR #10-150

Mfr description
10-150 QUICK PNT SNAP OFF BLADE,5-1/8"
  • High impact ABS construction
  • Smooth slider mechanism features an audible click and is self-locking for security
  • Pocket clip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Handle Length
    5-1/8 in
  • Length
    1.0000 in
  • Overall Length
    1.0000 in
  • Weight
    0.05 lbs
  • Width
    9 mm

Details

  • Additional Details
    Pocket Clip
  • Color
    Black, Yellow
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Snap-Off
  • Number Of Blades
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Quick Point Knife
  • UPC_NO
    076174101508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)