Motion
10-989
Swivel Lock Utility Knife or Razor Blade - Utility
MI ITEM #02588364
MFR #10-989
Your Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Lock Utility Knife or Razor Blade - Utility
MI ITEM #02588364
MFR #10-989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.43/each(List $19.54)

Overview

Mfr description
10-989 RETRACTABLE CONTRACTOR GRD SWIV
  • Durable, all-metal knife body construction
  • Knife body swivels open for quick blade change—no tools required
  • Magnetic nose holds blade in place for stability during blade change
  • Interlocking nose design helps secure blade and helps prevent body separation
  • Works with most standard utility blades

Specifications

  • Knife Type
    Utility
  • Finish Coating
    None
  • Number Of Blades
    3
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    7 in
  • UPC_NO
    076174109894
  • Weight
    0.31 lbs
  • Type
    Contractor's Knife
  • Additional Details
    Tool-less Blade Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought