Motion
33-158
Powerlock Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02588379
MFR #33-158
Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02588379
MFR #33-158

Mfr description
33-158 ENGLISH/METRIC RULE,16'L,3/4"W,
  • Mylar® polyester film helps extend life of entire blade
  • Cast-metal case is durable and suitable for heavy-duty use
  • Secure blade lock will not creep during measurements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.46/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in, 1 mm
  • Weight
    0.52 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Color
    Chrome
  • Features
    Tru-zero end hook for accurate measurements, Chrome high-impact ABS case is job site tough, Mylar polyester film extends life of entire blade, Secure blade lock won't creep during measurements
  • Lock Type
    Button
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174331585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)