Motion
45-910
Mi Item #02588417
MFR #45-910
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02588417
MFR #45-910

Mfr description
45-910 CARPENTER SQ,24" X 16",STEEL BU
  • High-quality hardened steel provides durability and long life
  • Markings include Essex board measure, octagon scale, brace scale and rafter table
  • Durable, embossed graduations and figures for easy reading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Base Width
    1-1/2 in
  • Blade Length
    24 in
  • Blade Width
    2 in
  • Graduation
    1/10 in, 1/12 in, 1/16 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Graduation Style
    English
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Rafters Square
  • UPC_NO
    076174459104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)