Motion
46-222
Mi Item #02588418
MFR #46-222
Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02588418
MFR #46-222

Mfr description
46-222 T SQ COMBO,12"GRV BLADE,STEEL,W
  • Embossed hard chrome blade is coated to resist rust
  • Built-in scriber comes in handy for surface marking
  • Easy-to-read vial
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.62/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation
    1/16 in, 1/32 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome
  • Graduation Style
    English
  • Material
    Metal
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square
  • UPC_NO
    076174462227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)