Specifications
Dimensions
- Refill Container Size8 oz
- Weight0.62 lbs
Details
- Additional DetailsPop-Off Cap is Tethered to Bottle to Prevent Loss
- Chalk ColorRed
Overview
Mfr description
47-804 REFILL,RED,8OZ
- High-grade chalk to be used with chalk line reels
- Square bottle will not roll off of work surfaces
- Easy-pouring, twist-to-open spouts