Motion
68-010
Multi-Bit Screwdriver - Ergonomic, Bit Tip Style: Phillips, Pozidriv, Slotted, Square, Torx, T15 Torx Bit Tip Sizes
Mi Item #02588536
MFR #68-010
Price$38.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Ergonomic, Bit Tip Style: Phillips, Pozidriv, Slotted, Square, Torx, T15 Torx Bit Tip Sizes
Mi Item #02588536
MFR #68-010

Mfr description
68-010 RATCHETING MAGNETIC,10PIECE BIT
  • Three-position switch enables clockwise and counterclockwise ratcheting and locked position
  • Bit storage in handle for quick and easy access
  • Ergonomically-designed handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.02/each

Specifications

Dimensions

  • Bit Tip Size
    T15 Torx
  • Overall Length
    266.7 mm
  • Weight
    0.80 lbs

Details

  • Bit Tip Style
    Phillips, Pozidriv, Slotted, Square, Torx
  • Bit-Holding Style
    Magnetic
  • Double Ended Bits
    Single-Ended
  • Handle Style
    Ergonomic
  • Includes
    Storage Rack
  • Ratcheting
    Ratcheting
  • Replaceable Shank
    Fixed Shank
  • UPC_NO
    076174680102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)