Overview
Mfr description
5281300 GRAY PRIMER
Specifications
- Base TypeWater
- Resin TypeAcrylic
- ColorGray
- Color FamilyGray
- Container Size5 gal (US)
- FinishFLAT
- Volatile Organic Compound Content241 g/L
- UPC_NO020066528133
- Size5 GALLON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data