Motion
02115 PAPER SHEET 346U 9"X11"80 D-WEIGHT

3M
02115 PAPER SHEET 346U 9"X11"80 D-WEIGHT

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P60 Grit, 50 Per Pack
Mi Item #02588627
MFR #02115 PAPER SHEET 346U 9"X11"80 D-WEIGHT
Price$2.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02115 PAPER SHEET 346U 9"X11"80 D-WEIGHT

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P60 Grit, 50 Per Pack
Mi Item #02588627
MFR #02115 PAPER SHEET 346U 9"X11"80 D-WEIGHT

Mfr description
02115 PAPER SHEET 346U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.04/each

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    9 in
  • Overall Width
    11 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Stock Number
    60510026382
  • Manufacturer Upc Number
    00051144021154
  • Number of Sheets
    50
  • UPC_NO
    00051144021154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)