Motion
07466 SCOTCH-BRITE ROLOC+ CLEAN & STRIP DISC 7466 4"X1/2"S XCS

3M
07466 SCOTCH-BRITE ROLOC+ CLEAN & STRIP DISC 7466 4"X1/2"S XCS

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Dia, Silicon Carbide, 8000 rpm, 1/2 in Hole Dia.
Mi Item #02588640
MFR #07466 SCOTCH-BRITE ROLOC+ CLEAN & STRIP DISC 7466 4"X1/2"S XCS
Price$32.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07466 SCOTCH-BRITE ROLOC+ CLEAN & STRIP DISC 7466 4"X1/2"S XCS

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Dia, Silicon Carbide, 8000 rpm, 1/2 in Hole Dia.
Mi Item #02588640
MFR #07466 SCOTCH-BRITE ROLOC+ CLEAN & STRIP DISC 7466 4"X1/2"S XCS

Mfr description
07466 SCOTCH-BRITE ROLOC+ CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes paint, rust and quickly without compromising the geometry of the workpiece
  • Load resistant material resists clogging for consistent cutting action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.22/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Disc Color
    Black
  • Grade
    Extra Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500090578
  • Manufacturer Upc Number
    00051131074668
  • Max Rpm
    8000 rpm
  • Mounting Type
    Quick-Change Roloc™
  • UPC_NO
    00051131074668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)