Motion
7000028507 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07480 2"XNH A CR

3M
7000028507 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07480 2"XNH A CR

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02588641
MFR #7000028507 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07480 2"XNH A CR
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028507 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07480 2"XNH A CR

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02588641
MFR #7000028507 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07480 2"XNH A CR

Mfr description
7000028507 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Refining, Deburring, Cleaning, Blending
  • Attachment Method
    TR
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500141975
  • Manufacturer Upc Number
    00051131074804
  • Material Application
    General Purpose Sanding, Paint Preparation, Light Deburring, Blending, Rust Removal, Refining, Light Grinding, Sanding, Finishing, Coating Removal, Intermediate Sanding
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • UPC_NO
    00051131074804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)