Motion
07481 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07481 2"XNH A MED

3M
07481 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07481 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02588642
MFR #07481 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07481 2"XNH A MED
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07481 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07481 2"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02588642
MFR #07481 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07481 2"XNH A MED

Mfr description
07481 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Radiusing, Deburring, Blending, Refining, Cleaning, Finishing
  • Attachment Method
    TR
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500141967
  • Manufacturer Upc Number
    00051131074811
  • Material Application
    Blending, Paint Preparation, Light Deburring, Finishing, Coating Removal, General Purpose Sanding, Refining, Intermediate Sanding, Rust Removal
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • UPC_NO
    00051131074811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)