Motion
07485 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07485 3"XNH A CRS

3M
07485 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07485 3"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 18000 rpm
MI ITEM #02588643
MFR #07485 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07485 3"XNH A CRS
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07485 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07485 3"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 18000 rpm
MI ITEM #02588643
MFR #07485 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 07485 3"XNH A CRS

Mfr description
07485 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring, Refining
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500141918
  • Manufacturer Upc Number
    00051131074859
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • UPC_NO
    00051131074859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)