Motion
7100230037 3M GEL WRIST REST FOR STANDING DESKS WR200B

3M
7100230037 3M GEL WRIST REST FOR STANDING DESKS WR200B

3M™ Gel Wrist Rest for Standing Desks WR200B
MI ITEM #02588647
MFR #7100230037 3M GEL WRIST REST FOR STANDING DESKS WR200B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230037 3M GEL WRIST REST FOR STANDING DESKS WR200B

3M™ Gel Wrist Rest for Standing Desks WR200B
MI ITEM #02588647
MFR #7100230037 3M GEL WRIST REST FOR STANDING DESKS WR200B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100230037 3M GEL WRIST REST FOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with height adjustable desks, it is wider and deeper than traditional wrist rests for comfort while sitting or standing.
  • The wrap around base with non-slip back is easy to position on your desk making it feel like an integral part of your work space
  • One piece design makes for an easy transition between the keyboard and mouse and is comfortable to lean on while standing.
  • 3M™ gel technology creates a wrist rest that is firm enough to provide the support you need, but soft enough for optimal comfort.
  • Contains 25% post-industrial recycled content.
  • 30 in W x 3 in L x 1.03 in H

Specifications

  • Manufacturer Upc Number
    00638060853221
  • Minimum Order Quantity
    6
  • Product Types
    Wrist Rest
  • Standards Met
    AS/NZS 1270 Class 5
  • UPC_NO
    00638060853221
  • Weight
    2.541 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text