Specifications
Details
- ColorWhite
- Facepiece Type CompFull Face, Half Mask
- Manufacturer Upc Number50051138215113
- Part Number Compatibility501, 5N11, 5P71
- Series Compatibility5000, 6000, 7000
- TypeFilter Adapter
- UPC_NO50051138215113
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)