Motion
07001 HALF FACEPIECE REUSABLE RESPIRATOR ASSEMBLY 6191/07001(AAD) P100 SMAL

3M
07001 HALF FACEPIECE REUSABLE RESPIRATOR ASSEMBLY 6191/07001(AAD) P100 SMAL

3M™ Half Facepiece Reusable Respirator Assembly 6191/07001(AAD), P100, Small 24 EA/Case
Mi Item #02588661
MFR #07001 HALF FACEPIECE REUSABLE RESPIRATOR ASSEMBLY 6191/07001(AAD) P100 SMAL
Price$52.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07001 HALF FACEPIECE REUSABLE RESPIRATOR ASSEMBLY 6191/07001(AAD) P100 SMAL

3M™ Half Facepiece Reusable Respirator Assembly 6191/07001(AAD), P100, Small 24 EA/Case
Mi Item #02588661
MFR #07001 HALF FACEPIECE REUSABLE RESPIRATOR ASSEMBLY 6191/07001(AAD) P100 SMAL

Mfr description
07001 HALF FACEPIECE REUSABLE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assembly includes Half Facepiece Respirator and Particulate Filter 2091 P100
  • Half facepiece design combines comfort and convenience
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.57/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    P100 Included
  • Manufacturer Upc Number
    50051131070016
  • Series
    6000
  • Standards Met
    NIOSH Approved
  • Suspension
    4-Point
  • Type
    Half Mask
  • UPC_NO
    50051131070016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)