Specifications
Dimensions
- SizeMedium
Details
- Connection TypeBayonet
- Facepiece MaterialThermoplastic Elastomer
- Filter TypeP100 Included
- Manufacturer Upc Number50051131070023
- Series6000
- Standards MetNIOSH Approved
- Suspension4-Point
- TypeHalf Mask
- UPC_NO50051131070023
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)