Motion
07003 HALF FACEPIECE RESPIRATOR ASSEMBLY 6391/07003(AAD) LARGE

3M
07003 HALF FACEPIECE RESPIRATOR ASSEMBLY 6391/07003(AAD) LARGE

Half Mask Respirator - 24, P100, Bayonet Connection
Mi Item #02588665
MFR #07003 HALF FACEPIECE RESPIRATOR ASSEMBLY 6391/07003(AAD) LARGE
Price$42.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07003 HALF FACEPIECE RESPIRATOR ASSEMBLY 6391/07003(AAD) LARGE

Half Mask Respirator - 24, P100, Bayonet Connection
Mi Item #02588665
MFR #07003 HALF FACEPIECE RESPIRATOR ASSEMBLY 6391/07003(AAD) LARGE

Mfr description
07003 HALF FACEPIECE RESPIRATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Assembly includes Half Facepiece Respirator and Particulate Filter 2091 P100
  • Half facepiece design combines comfort and convenience
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.68/each

Specifications

Dimensions

  • Package Size
    24
  • Weight
    9.962 lb

Details

  • Additional Details
    Filter Class: P100 | Connection Type: Bayonet | Case Quantity: 24/case
  • Aerosol Type
    P100
  • Application
    P100 Particulate
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    No
  • For Use With
    3M 6000 Series Half Facepiece Reusable Respirator, Line Compressed Air System SA Series
  • Hazard Type
    P100 Particulate
  • Manufacturer Stock Number
    7000126164
  • Manufacturer Upc Number
    50051131070030
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    10 times the Permissible Exposure Limit (PEL)
  • Product Line
    6000
  • Product Types
    Half Facepiece Respirator
  • Series
    6000
  • Series Compatibility
    6000
  • Specifications Met
    NIOSH Approved
  • Type
    Half Mask
  • UPC_NO
    50051131070030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)