Motion
8110S

3M
8110S

Particulate Respirator - N95 Filtration Standard, Small
Mi Item #02588669
MFR #8110S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8110S

Particulate Respirator - N95 Filtration Standard, Small
Mi Item #02588669
MFR #8110S

Mfr description
54305 PART RESPIRATOR 8110S N95
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic small-sized disposable N95 particulate respirator
  • Cushioning nose foam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Color
    White
  • Filtration Standard
    N95
  • Group & Class
    Comfort
  • Manufacturer Stock Number
    70070757078
  • Manufacturer Upc Number
    50051138543056
  • NIOSH Approval
    TC-84A-0007
  • Number Of Straps
    2
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
  • Series
    8000
  • Standards Met
    CSA Z94.4, OSHA 1910.134
  • Strap Material
    Polyisoprene
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    50051138543056
  • Valve Type
    No Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)