Motion
BM14
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
Mi Item #02588679
MFR #BM14
Price$40.55/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
Mi Item #02588679
MFR #BM14

Mfr description
BM14 44-7/8"L,1/2"W,.020"THK,BIMETAL
  • These blades utilize Starrett's exclusive bi-metal unique® saw technology for faster cutting and longer blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.55/pk

Specifications

Dimensions

  • Length  
    3 ft 8-7/8 in
  • Thickness  
    0.02 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tpi
    14
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)