Motion
CP6300-RSR
3/8 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 179 ft. lbf / 243 Nm, 6800 RPM, Single Hammer
MI ITEM #02588785
MFR #CP6300-RSR
List Price$534.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 179 ft. lbf / 243 Nm, 6800 RPM, Single Hammer
MI ITEM #02588785
MFR #CP6300-RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$534.33/each for your price

Overview

Mfr description
CP6300 RSR IMPACT WRENCH 3/8
  • Powerful single dog clutch
  • Perfect control with a four position regulator
  • Aluminum body and steel clutch housing
  • Rubber grip and teasing trigger
  • Friction ring socket retainer
  • 1/4" NPTF air inlet

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Maximum Speed
    6800 rpm
  • Air Consumption
    14.0 cfm
  • Air Pressure
    90 psi
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Ratcheting
    Ratcheting
  • Impact Rate
    1800 bpm
  • Handle Type
    Pistol
  • Material
    Aluminum, Steel
  • Handle Style
    Pistol
  • Overall Length
    5.98 in
  • Number Of Pieces
    1
  • Tool Weight
    3.5 lb
  • Manufacturer Upc Number
    15451526504
  • UPC_NO
    015451526504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought