Motion
CP6060 SASAB

CHICAGO PNEUMATIC
CP6060 SASAB

T024059 Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 650 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #02588791
MFR #CP6060 SASAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP6060 SASAB

T024059 Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 650 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #02588791
MFR #CP6060 SASAB

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP6060 SASAB IMPACT WRENCH 3/4
  • Super industrial
  • Reliable two-jaw clutch
  • Aluminum body and steel clutch housing
  • Durable reverse valve and steel trigger
  • Compact three-part construction and easy maintenance
  • Hole type socket retainer with O-ring

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Maximum Speed
    3500 rpm
  • Air Consumption
    42.0 cfm
  • Air Pressure
    90 psi
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Ratcheting
    Ratcheting
  • Impact Rate
    1000 bpm
  • Material
    Steel
  • Handle Style
    Pistol Grip
  • Number Of Pieces
    1
  • Tool Weight
    11.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought