Motion
677015
DRUM G80 1/2 X 300'
MI ITEM #02588812
MFR #677015
Price$4,380.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM G80 1/2 X 300'
MI ITEM #02588812
MFR #677015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,380.19/each

Specifications

Dimensions

  • Overall Length
    300 ft
  • Trade Size
    1/2 in

Details

  • Chain Type
    Alloy
  • Manufacturer Upc Number
    043927210459
  • UPC_NO
    043927210459
  • Working Load Capacity
    12000 lbs

Overview

Mfr description
677015 CHAIN GR-80 1/2" 300' DRUM
  • Higher strength heat-treated alloy steel chain primarily used as a sling component for overhead lifting
  • Can be used in rigging and tie down applications where a lighter weight, higher strength chain is desirable
  • 4:1 design factor
  • Meets NACM, ASME, and OSHA standards for overhead lifting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought