Motion
677016
Herc-Alloy® 800 Hoist Chain - 0.6250 in Chain, 18,100 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #02588813
MFR #677016
Your Price$4,090.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 800 Hoist Chain - 0.6250 in Chain, 18,100 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #02588813
MFR #677016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,090.16/each(List $5,112.70)

Overview

Mfr description
677016 CHAIN GR-80 5/8" 200' DRUM

Specifications

  • Chain Size
    0.6250 in
  • Compatible Hoist Type
    CM Hoist
  • Working Load Limit
    18,100 lb
  • Links Per Foot Or Meter
    6.8 /ft
  • Weight per Foot
    3.82 lb
  • Overall Length
    200 ft
  • Inside Link Length
    1.7800 in
  • Inside Link Width
    0.8600 in
  • Material
    Alloy Steel
  • Manufacturer Product Page
  • UPC_NO
    043927212798
  • Weight
    765.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text