Motion
677017
DRUM G80 3/4 X 100'
MI ITEM #02588814
MFR #677017
List Price$4,332.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM G80 3/4 X 100'
MI ITEM #02588814
MFR #677017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,332.30/each for your price

Overview

Mfr description
677017 CHAIN GR-80 3/4" 100' DRUM
  • Higher strength heat-treated alloy steel chain primarily used as a sling component for overhead lifting
  • Can be used in rigging and tie down applications where a lighter weight, higher strength chain is desirable
  • 4:1 design factor
  • Meets NACM, ASME, and OSHA standards for overhead lifting

Specifications

  • Chain Type
    Alloy
  • Trade Size
    3/4 in
  • Working Load Capacity
    28300 lbs
  • Overall Length
    100 ft
  • Manufacturer Upc Number
    043927214419
  • UPC_NO
    043927214419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought