Motion
M852A
Anchor Shackle - 3/4 in, 7 ton Capacity, Alloy
MI ITEM #02588819
MFR #M852A
Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 3/4 in, 7 ton Capacity, Alloy
MI ITEM #02588819
MFR #M852A

Mfr description
M852A SHACKLE ANCHOR BOLT/NUT 3/4" ALLOY
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.26/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.88 in
  • Eye Diameter
    0.95 in
  • Inside Shackle Length
    2.84 in
  • Inside Shackle Width
    1.89 in
  • Shackle Size
    3/4 in
  • Weight
    2.61 lbs
  • Width Between The Eyes
    1.28 in
  • Working Load Limit
    7 ton

Details

  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Self Colored
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Bolt, Nut & Cotter
  • UPC_NO
    043927405572
  • Weight Capacity
    7 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)