Motion
M857A
Anchor Shackle - 1-1/2 in, 30 ton Capacity, Alloy
MI ITEM #02588822
MFR #M857A
Price$512.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 1-1/2 in, 30 ton Capacity, Alloy
MI ITEM #02588822
MFR #M857A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$512.73/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.63 in
  • Eye Diameter
    1.77 in
  • Inside Shackle Length
    5.63 in
  • Inside Shackle Width
    3.50 in
  • Shackle Size
    1-1/2 in
  • Weight
    18.50 lbs
  • Width Between The Eyes
    2.41 in
  • Working Load Limit
    30 ton

Details

  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Self Colored
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Bolt, Nut & Cotter
  • Standards Met
    RR-C-271
  • UPC_NO
    043927405756
  • Weight Capacity
    30 ton

Overview

Mfr description
M857A SHACKLE ANCHOR BOLT/NUT 1 1/2" ALL
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 3/16" to 2-1/2"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Note: Screw pin and bolt/nut/cotter shackles have a 6:1 design factor. 2-1/2" and all round pin shackles have a 5:1 design factor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought