Motion
Battery Cleaner with Acid Indicator 11oz

CRC INDUSTRIES
Battery Cleaner with Acid Indicator 11oz

Battery Cleaner with Acid Indicator, 11 Wt Oz
Mi Item #02588825
MFR #Battery Cleaner with Acid Indicator 11oz
Price$8.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Battery Cleaner with Acid Indicator 11oz

Battery Cleaner with Acid Indicator, 11 Wt Oz
Mi Item #02588825
MFR #Battery Cleaner with Acid Indicator 11oz

Mfr description
1003640 BATTERY CLEANER ACID IND AER12OZ
  • Just spray on and rinse off
  • Use on battery terminals, battery casings, cable connectors & hold downs
  • Plastic safe
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.86/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    12 Ounce Aerosol
  • Freezing Point
    -103°F
  • Height
    6.25 in
  • Length
    2.63 in
  • Shelf Life
    10 yr
  • Specific Gravity
    1.04
  • VOC Content
    7.95
  • Weight
    0.92 lbs
  • Width
    2.63 in

Details

  • Appearance
    Yellow Foam
  • Battery Cleaner Type
    Battery Cleaner
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    078254050232
  • pH Range
    8.5
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Residue
    No
  • Scent
    Odorless
  • UPC_NO
    078254050232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)