Motion
02150
Black & Silver Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
MI ITEM #02588836
MFR #02150
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black & Silver Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
MI ITEM #02588836
MFR #02150

Mfr description
02150 STIFF PUTTY,6"L,1-1/5"W,1BLADE,H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Stiff
  • Handle Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)