Motion
20830
Sledge Hammer - 8 lbs
MI ITEM #02589044
MFR #20830
Price$198.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge Hammer - 8 lbs
MI ITEM #02589044
MFR #20830

Mfr description
20830 8 LB HEAD, 30" BASH SLEDGE HAMMER
  • Unbreakable technology—steel core eliminates breaking during overstrikes
  • Hi-vis head
  • Drop forged 46 HRC steel head endures the most demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.04/each

Specifications

Dimensions

  • Handle Length
    30.0000 in
  • Head Weight
    8 lbs
  • Overall Weight
    12.20 lbs

Details

  • Features & Benefits
    • Unbreakable technology—steel core eliminates breaking during overstrikes • Hi-vis head • Drop forged 46 HRC steel head endures the most demanding applications • Safety plate secures head to handle preventing head dislodging • Ergonomic shaped and thickened handle for improved comfort and less vibration • Vulcanized rubber handle for secure, no-slip grip while striking • Lanyard hole safely secures hammer to wrist or stationary object • Lifetime warranty • Manufacturer: Wilton Tool Group

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)