Motion
5351400300

AVENTICS
5351400300

Standard Air Regulator -
Mi Item #02589145
MFR #5351400300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5351400300

Standard Air Regulator -
Mi Item #02589145
MFR #5351400300

Mfr description
5351400300 REG. C4I 0,1-3 BAR W/O FLANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    91.5 mm
  • Overall Length
    46 mm
  • Overall Width
    42.5 mm

Details

  • Fluid Comp
    Air
  • Included Options
    Lockable Control Knob
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    44 psi
  • Min Operating Temperature
    41 °F
  • Operating Temperature Range
    41 to 122 °F
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)