Motion
30004P
Cutting Fluid - 4 oz, Aerosol Can
Mi Item #02589344
MFR #30004P
Price$6.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 4 oz, Aerosol Can
Mi Item #02589344
MFR #30004P

Mfr description
30004P PROTAP CUTTING FLUID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.42/each

Specifications

Dimensions

  • Container Size
    4 oz

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Container Type
    Aerosol Can
  • Material Application
    Aluminum
  • Trade Name/Number
    Tap Magic Protap
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)