Motion
100205

OILSAFE
100205

Drum Utility Lid
MI ITEM #02589369
MFR #100205
Price$65.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
100205

Drum Utility Lid
MI ITEM #02589369
MFR #100205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.95/each

Specifications

Dimensions

  • Height
    121 mm
  • Length
    147 mm
  • Spout Length
    48 mm
  • Weight
    0.70 lbs

Details

  • Body Material
    Engineering Plastic
  • Color
    Mid Green
  • Features & Benefits
    • Large outlet opening ideal for topping off crank cases and gearboxes • Made with industrial-grade, heat-resistant materials • Ultra durable construction will not warp, leak or break • Advanced sealing thread design ensures a secure fit on genuine OilSafe® drums • Designed to pair with an OilSafe® Standard or Premium pump • Fits onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum • Mid Green
  • Material
    Engineering Plastic

Overview

Mfr description
100205 UTILITY LID MID GREEN
  • Large outlet opening ideal for topping off crank cases and gearboxes
  • Made with industrial-grade, heat-resistant materials
  • Ultra durable construction will not warp, leak or break
  • Advanced sealing thread design ensures a secure fit on genuine OilSafe® drums
  • Designed to pair with an OilSafe® Standard or Premium pump
  • Fits onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum
  • Mid Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought