Motion
26X36X7
Nitrile Oil Seal - Solid, 26 mm Shaft Dia., 36 mm OD, 7 mm Overall Width, HMS47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02589392
MFR #26X36X7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 26 mm Shaft Dia., 36 mm OD, 7 mm Overall Width, HMS47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02589392
MFR #26X36X7

Mfr description
26X36X7 HMS47 R NITRILE SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single-Lip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    36 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    26 mm
  • Weight
    0.02 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMS47 Design
  • Design Type
    HMS47
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311198592
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Include Engine, Drive Axles, Transmission, Pumps, Electric Motors Speed Reducers.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)