Motion
35K/M
Seamless Knit Kevlar® Glove - Regular Weight
MI ITEM #02589428
MFR #35K/M
List Price$13.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Glove - Regular Weight
MI ITEM #02589428
MFR #35K/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.46/pr for your price

Overview

Mfr description
35K MENS KEVLAR GLOVE
  • Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • Can be used as gloves or glove liners
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7
  • Liner/Shell Material
    Kevlar
  • Length
    50.038 cm
  • Description
    Regular Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909359032
  • Manufacturer Upc Number
    662909359049
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
  • Additional Details
    Regular Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text