Motion
Flexane Fast Cure Putty 400ml

ITW DEVCON
Flexane Fast Cure Putty 400ml

Putty - 400 ml, Cartridge, Color: Black, Application: Repairing
MI ITEM #02589443
MFR #Flexane Fast Cure Putty 400ml
Price$168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Flexane Fast Cure Putty 400ml

Putty - 400 ml, Cartridge, Color: Black, Application: Repairing
MI ITEM #02589443
MFR #Flexane Fast Cure Putty 400ml

Mfr description
15049 FASTCURE RUBBER 400M
  • Eight-minute working time, light service duty in three hours
  • No-mess dispensing with fast, easy, 400ml reusable cartridges
  • Automatic mix nozzle thoroughly mixes the two components (nozzle tip can be trimmed to regulate the flow for precise application)
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.67/each

Specifications

Dimensions

  • Package Size
    400 ml

Details

  • Application
    Repairing
  • Color
    Black
  • Cure Time
    3 hr
  • Package Type
    Cartridge
  • Product Form
    Putty
  • Type
    Rubber Repair Putty
  • Work Time
    8 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)