Motion
2320 KM/C3

SKF
2320 KM/C3

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 215 mm OD, 73 mm Width, Open, C3
MI ITEM #02589501
MFR #2320 KM/C3
List Price$6,502.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2320 KM/C3

Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 215 mm OD, 73 mm Width, Open, C3
MI ITEM #02589501
MFR #2320 KM/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,502.28/each for your price

Overview

Mfr description
2320 KM/C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    2.874 in / 73 mm
  • UPC_NO
    7316570016314
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2320 KM/C3 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2320 KM/C3
  • Radial Dynamic Load Capacity
    42700 lbf
  • Radial Static Load Capacity
    17980 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes a tapered 1:12 100 mm bore, open closure, 215 mm outside diameter, and 73 mm width for robust applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text