Motion
GAS5010NO
4" 304SS Notched C&G Ferrule Hose OD 4-40/64" to 4
Mi Item #02589572
MFR #GAS5010NO
Price$394.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" 304SS Notched C&G Ferrule Hose OD 4-40/64" to 4
Mi Item #02589572
MFR #GAS5010NO

Mfr description
GAS5010NO 4" NOTCHED SS FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.57/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    2.55 lbs

Details

  • Additional Details
    Safety Notes, Dixon stems and ferrules are specifically designed to be used together as a coupling system. Due to differences in dimensions and tolerances for safety reasons, do not use other manufacturer's stems or ferrules with Dixon products. You must purchase a fitting and the matching ferrule to create an assembly. Contact Dixon for swage or crimp recommendations.
  • Manufacturer Catalog Number
    GAS5010NO
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)