Overview
Mfr description
1PWBC DUALVEE BUSHING
- Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
- Made from AISI 303 stainless steel
- Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
- Eccentric version with hex flange allows for fit up and preload adjustments to guide track
- Standard and low profile head height configurations are available, providing flexibility in wheel height position
- Manufacturer: Bishop-Wisecarver
Specifications
- Bushing TypeBall Bushing
- Series1PWBC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data