Motion
2PWBX
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 2 Size, AISI 303 Stainless Steel Material, 0.100 in Low Head Profile
Mi Item #02589872
MFR #2PWBX
Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 2 Size, AISI 303 Stainless Steel Material, 0.100 in Low Head Profile
Mi Item #02589872
MFR #2PWBX

Mfr description
2PWBX DUALVEE BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.04/each

Specifications

Dimensions

  • Low Head Profile
    0.100 in
  • Mounting Surface To Wheel Vee
    0.319 in
  • Recommended Fastener
    0.250 in
  • Size
    2

Details

  • Material
    AISI 303 Stainless Steel
  • Style
    Low Profile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)