Motion
3PWBC
Dual Vee® Concentric Linear Guided Wheel Bushing - 3 Size, AISI 303 Stainless Steel Material, 0.125 in Low Head Profile
MI ITEM #02589873
MFR #3PWBC
Price$32.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® Concentric Linear Guided Wheel Bushing - 3 Size, AISI 303 Stainless Steel Material, 0.125 in Low Head Profile
MI ITEM #02589873
MFR #3PWBC

Mfr description
3PWBC DUALVEE BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.17/each

Specifications

Dimensions

  • Low Head Profile
    0.125 in
  • Mounting Surface To Wheel Vee
    0.4375 in
  • Recommended Fastener
    0.3125 in
  • Size
    3

Details

  • Material
    AISI 303 Stainless Steel
  • Style
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)