Motion
M2PWBX
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 2 Size, AISI 303 Stainless Steel Material, 2.64 mm Low Head Profile
MI ITEM #02590785
MFR #M2PWBX
Price$46.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 2 Size, AISI 303 Stainless Steel Material, 2.64 mm Low Head Profile
MI ITEM #02590785
MFR #M2PWBX

Mfr description
M2PWBX DUALVEE MOUNTING BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.04/each

Specifications

Dimensions

  • Low Head Profile
    2.64 mm
  • Mounting Surface To Wheel Vee
    8.20 mm
  • Recommended Fastener
    M6 in
  • Size
    2

Details

  • Material
    AISI 303 Stainless Steel
  • Style
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)