Motion
M3PWBX
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 3 Size, AISI 303 Stainless Steel Material, 3.48 mm Low Head Profile
MI ITEM #02590805
MFR #M3PWBX
Your Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 3 Size, AISI 303 Stainless Steel Material, 3.48 mm Low Head Profile
MI ITEM #02590805
MFR #M3PWBX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.72/each(List $53.66)

Overview

Mfr description
M3PWBX DUALVEE MOUNTING BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
  • Eccentric version with hex flange allows for fit up and preload adjustments to guide track
  • Standard and low profile head height configurations are available, providing flexibility in wheel height position

Specifications

  • Size
    3
  • Low Head Profile
    3.48 mm
  • Mounting Surface To Wheel Vee
    11.42 mm
  • Recommended Fastener
    M8 in
  • Material
    AISI 303 Stainless Steel
  • Style
    Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text