Motion
M4PWBX
Round Shaft Bushing - PWBX Series
MI ITEM #02590833
MFR #M4PWBX
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - PWBX Series
MI ITEM #02590833
MFR #M4PWBX

Mfr description
M4PWBX DUALVEE MOUNTING BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.75/each

Specifications

Details

  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Series
    PWBX
  • Type
    Eccentric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)