Motion
MB2SS
Dual Vee® Concentric Linear Guided Wheel Bushing - 2 Size, AISI 303 Stainless Steel Material, 6.65 mm Standard Head Profile
MI ITEM #02590864
MFR #MB2SS
Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® Concentric Linear Guided Wheel Bushing - 2 Size, AISI 303 Stainless Steel Material, 6.65 mm Standard Head Profile
MI ITEM #02590864
MFR #MB2SS

Mfr description
MB2SS DUALVEE MOUNTING BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.15/each

Specifications

Dimensions

  • Mounting Surface To Wheel Vee
    12.22 mm
  • Recommended Fastener
    M6 in
  • Size
    2
  • Standard Head Profile
    6.65 mm

Details

  • Material
    AISI 303 Stainless Steel
  • Style
    Standard Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)