Motion
MBX3SS
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 3 Size, AISI 303 Stainless Steel Material, 9.47 mm Standard Head Profile
MI ITEM #02590881
MFR #MBX3SS
Price$20.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 3 Size, AISI 303 Stainless Steel Material, 9.47 mm Standard Head Profile
MI ITEM #02590881
MFR #MBX3SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.69/each

Specifications

Dimensions

  • Mounting Surface To Wheel Vee
    17.41 mm
  • Recommended Fastener
    M8 in
  • Size
    3
  • Standard Head Profile
    9.47 mm

Details

  • Material
    AISI 303 Stainless Steel
  • Style
    Standard Profile

Overview

Mfr description
MBX3SS DUALVEE MOUNTING BUSHING
  • Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
  • Made from AISI 303 stainless steel
  • Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
  • Eccentric version with hex flange allows for fit up and preload adjustments to guide track
  • Standard and low profile head height configurations are available, providing flexibility in wheel height position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought