Motion
MJC0A
Linear Guide Wheel Journal Assembly - Size: 0, Concentric Style, 1.3900 in Overall Length, AISI 303 Stainless Steel Material
Mi Item #02590895
MFR #MJC0A
Price$51.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Wheel Journal Assembly - Size: 0, Concentric Style, 1.3900 in Overall Length, AISI 303 Stainless Steel Material
Mi Item #02590895
MFR #MJC0A

Mfr description
MJC0A DUALVEE JOURNAL
  • Used for mounting guide wheels
  • Includes mounting washer and nuts
  • Use a reamed hole for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.77/each

Specifications

Dimensions

  • Length
    1.4500 in, 36.83 mm
  • Maximum Plate Thickness
    0.375 in
  • Minimum Plate Thickness
    0.125 in
  • Mounting Surface To Wheel Vee
    0.375 in
  • Overall Length
    1.3900 in
  • Overall Length Diameter
    1.4500 in, 36.83 mm
  • Size
    0
  • Weight
    0.31 lbs

Details

  • Includes
    Mounting Washers & Nuts
  • Manufacturer Product Page
  • Material
    AISI 303 Stainless Steel
  • Product Types
    Journal Assembly
  • Style
    Concentric
  • Type
    Journal Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)