Motion
MJX0A
Linear Guide Wheel Journal Assembly - Size: 0, Eccentric Style, 1.390 in Overall Length, AISI 303 Stainless Steel Material
MI ITEM #02590902
MFR #MJX0A
Your Price$58.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Wheel Journal Assembly - Size: 0, Eccentric Style, 1.390 in Overall Length, AISI 303 Stainless Steel Material
MI ITEM #02590902
MFR #MJX0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.96/each(List $67.80)

Overview

Mfr description
MJX0A DUALVEE JOURNAL
  • Used for mounting guide wheels
  • Includes mounting washer and nuts
  • Allows fit up adjustment from behind mounting surface
  • Eccentric, adjustable position with hex feature
  • AISI 303 stainless steel

Specifications

  • Product Types
    Journal Assembly
  • Size
    0
  • Material
    AISI 303 Stainless Steel
  • Style
    Eccentric
  • Overall Length
    1.390 in
  • Mounting Surface To Wheel Vee
    0.375 in
  • Minimum Plate Thickness
    0.125 in
  • Maximum Plate Thickness
    0.375 in
  • Includes
    Mounting Washers & Nuts
  • Manufacturer Product Page
  • Weight
    0.030 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text